METAL RESTORER 400 G

893.1211 - UNSPSC 47131814
08931211 083 1
METAL RESTORER 400 G METAL RESTORER 400 G
METAL RESTORER 400 G

Delivery

No stock for delivery. -

Metal grinding paste for removal of the most stubborn contaminations from metal

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 10:42 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 g
pH Value 1.6
Density 1.4 kg/l
EAN 4050641116185

Features

Stubborn contaminations, such as metal oxidation, rust film, verdigris, lime and boiler scale are removed thoroughly and gently
Supports effective cleaning due to different grain sizes
Spherical shape and hardness* of alumina assure gentle, mild yet powerful cleaning
Creation of a smooth and water-repellent surface finish
Renewed dirt deposits are effectively prevented
No run-off from vertical surfaces
Safe for use in food processing plants, such as canteens, cafeterias, slaughterhouses, food transports, etc.

Benefits & Advantage

Contains activated citric acid
Use of natural alumina as abrasive substance
Protective additives with re-greasing characteristics
Highly viscous
Tested for usability in food processing
Not subject to mandatory labelling according to harmful substance decree
Made with natural raw materials

Applications

Metal surfaces of stainless steel, chromium, brass, copper, aluminum, gold and silver. Suitable for use in vehicles, in technical equipment, in the household and in food processing. Also suitable for glass and glass ceramics.

Instructions

Apply sparingly to the surface to be cleaned. Using a damp cloth, polish evenly in a circular motion. Treat the entire surface. Rinse with water to clear all residue.

Notices

Avoid direct contact with foodstuffs. Do not use on anodized aluminum and galvanized or enamelled surfaces. This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like